Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Plug-In, PVC, Red, PK5
Mfr # 5723-360-005R
Zoro # G0933685
original price:
$6.95
10% off
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 to 2 AWG
- Color Red
- Connection Type Clamp
- Insulation Material PVC
- Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5723-360-005R
- Zoro # G0933685
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Depth | 7/8 in |
Overall Width | 1 9/16 in |
Overall Length | 3 1/8 in |
Details
Item | Straight Clamp Terminal Protector |
Gauge | 1 to 2 AWG |
Color | Red |
Connection Type | Clamp |
Insulation Material | PVC |
Features | Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks |
Standards | RoHs, SAE J1128, USCG Requirements |
Description
Straight Clamp Terminal Protector, Gauge 1 to 2 AWG, Color Red, Connection Type Clamp, Insulation Material PVC, Standards RoHs, SAE J1128, USCG Requirements, Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks, Overall Depth 7/8 in, Overall Length 3 1/8 in, Overall Width 1 9/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLSNOT ShineABull Tire Butter and Conditioner (10899003)
- UWS 38" CHEST BOX (TBC-38-DS)
- LIPPERT 689052 3.3 GPM Flow-Max Fresh Water Pump; 12V (689052)
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (20 Feet) (JUMPER20FT2AWG)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7905-001)
- QUICKCABLE Solder Clamp, Pos, 4 and 6 ga., PK5 (406304-396-005P)
- QUICKCABLE Heavy Duty, Neg Terminals, Brass, PK10 (5067-010N)
- QUICKCABLE Copper Lug, 8 Gauge, #10, PK50 (5950-050C)
- QUICKCABLE Red Terminal Protector Flag, 4/0, PK5 (5777-005R)
- QUICKCABLE Harness, 3-Battery, 14-3/4" (7704-001)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK50 (6701-050T)
- Quickcable Automotive Battery Terminal Components & Parts