Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Plug-In, PVC, Black, PK5
Mfr # 5736-360-005B
Zoro # G0687391
product price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 to 2/0 AWG
- Color Black
- Connection Type Plug-In
- Insulation Material PVC
- Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5736-360-005B
- Zoro # G0687391
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Length | 2 1/4 in |
Overall Depth | 7/8 in |
Overall Width | 1 1/8 in |
Details
Item | Battery Terminal Protector |
Gauge | 1/0 to 2/0 AWG |
Color | Black |
Connection Type | Plug-In |
Insulation Material | PVC |
Features | Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks |
Standards | RoHs, SAE J1128, USCG Requirements |
Description
Battery Terminal Protector, Gauge 1/0 to 2/0 AWG, Color Black, Connection Type Plug-In, Insulation Material PVC, Standards RoHs, SAE J1128, USCG Requirements, Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks, Overall Depth 7/8 in, Overall Length 2 1/4 in, Overall Width 1 1/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48115)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Straight-in Tapered Chuck T46 Steel Braided Whip Hose (TF3146W)
- DAYCO Auto V-Belt, Industry Number 11A1395 (15550)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- QUICKCABLE Terminal Protector, Black, Stud 4 Ga, PK25 (5720-025B)
- QUICKCABLE Black Battery Cable, 6 ga., 25 ft. (200102-025)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- QUICKCABLE Copper Lug, 2 Ga, 1/4", 90 deg., PK10 (5953-010DL)
- QUICKCABLE Straight Battery Terminal, 1 ga., Pink (4001-525-001U)
- QUICKCABLE Butt Splice, Copper, 8 Gauge, PK10 (6649-010)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK100 (6701-100T)
- Quickcable Automotive Battery Equipment