Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Plug-In, PVC, Black, PK5
Mfr # 5723-360-005B
Zoro # G3330266
product price: $6.95
/pk 5, $1.39/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 to 2 AWG
- Color Black
- Connection Type Clamp
- Insulation Material PVC
- Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5723-360-005B
- Zoro # G3330266
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Depth | 7/8 in |
Overall Length | 3 1/8 in |
Overall Width | 1 9/16 in |
Details
Item | Straight Clamp Terminal Protector |
Gauge | 1 to 2 AWG |
Color | Black |
Connection Type | Clamp |
Insulation Material | PVC |
Features | Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks |
Standards | RoHs, SAE J1128, USCG Requirements |
Description
Straight Clamp Terminal Protector, Gauge 1 to 2 AWG, Color Black, Connection Type Clamp, Insulation Material PVC, Standards RoHs, SAE J1128, USCG Requirements, Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks, Overall Depth 7/8 in, Overall Length 3 1/8 in, Overall Width 1 9/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE FLEX PLATINUM Hose, Braided, Platinum, 3/8"ID., FDA, 25 ft. (PFP-038)
- PERKO Locking Gas Cap F/ Non- Vented Fill Fits 1313 & 1399 (1324DP0BLK)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box With Paddle Latch (1703103)
- STECK MANUFACTURING FLANGE LEVER (SS20037)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- QUICKCABLE Copper Lug, 8 Ga, 1/4", 90 deg., PK10 (5950-010DL)
- QUICKCABLE Butt Splice, Copper, 1/0, PK10 (6654-010)
- QUICKCABLE Battery Harness, 17-1/2In, 2/0ga, Black (7630-525-001N)
- QUICKCABLE Copper Lug, 1/0, 1/4", PK50 (5955-050D)
- QUICKCABLE Nut, 9/25 In, Copper, PK25 (6701T)
- VELVAC H-Duty Battery Lug 1/0 Ga 1/2" Stud (058326)
- Quickcable Automotive Battery Terminal Components & Parts