Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Lug/Stud 1/0-2/0, PK5
Mfr # 5737-005B
Zoro # G0683571
product price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga. and 2/0 ga.
- Color Black
- Type Heavy Duty Starter Terminal Protectors
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Standards SAE J1128; USCG Requirements; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5737-005B
- Zoro # G0683571
- UPC # 017378573708
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Terminal Protector,Lug/Stud 1/0-2/0,PK5 |
Gauge | 1/0 ga. and 2/0 ga. |
Color | Black |
Type | Heavy Duty Starter Terminal Protectors |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Standards | SAE J1128; USCG Requirements; RoHS |
Application | Protects Alternator and Electrical System from Shorts |
Description
Terminal Protector,Lug/Stud 1/0-2/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Heavy-Duty) - Hydraulic Pump, 9530HD (9530HD)
- A & I PRODUCTS Rim, Rear Wheel 12" x 36 38" x38" x13.2" (A-RW12368)
- ILC Replacement for YANMAR 129407-77010 STARTER (129407-77010 STARTER)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, Pk10 (TV-501A-10)
- QUICKCABLE Battery Box, Group 27, PK10 (120172-360-010)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005R)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK50 (5950-050D)
- QUICKCABLE Ht Shr Butt Connector, 22-18 ga., PK25 (164180-025)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Mini Fuse Tab Adapter, PK25 (169147-025)
- GROTE Stud Battery Harness, 8-1/2 In, Red (84-9305)
- Quickcable Automotive Battery Terminal Components & Parts