Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Lug/Stud 1/0-2/0, PK25
Mfr # 5737-025R
Zoro # G0683739
product price: $51.29
/pk 25, $2.05/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga. and 2/0 ga.
- Color Red
- Application Protects Alternator and Electrical System from Shorts
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Standards SAE J1128; USCG Requirements; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5737-025R
- Zoro # G0683739
- UPC # 017378573746
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Terminal Protector,Lug/Stud 1/0-2/0,PK25 |
Gauge | 1/0 ga. and 2/0 ga. |
Color | Red |
Application | Protects Alternator and Electrical System from Shorts |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Standards | SAE J1128; USCG Requirements; RoHS |
Type | Heavy Duty Starter Terminal Protectors |
Description
Terminal Protector,Lug/Stud 1/0-2/0,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Angl Crssvr Trck Tool Box, 63", TBS-63-A (TBS-63-A)
- CURT Custom 5th Wheel Brackets (16429)
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Crew Cab Door Seal On Body Front Passenger Side On Body, OEM7L3Z1620708A (F3093)
- GROTE Stt Lamp-4-Red-Economy-Retail Pack, 52922-5 (52922-5)
- QUICKCABLE Copper Lug, 1/0, 5/16", PK10 (5955-010E)
- QUICKCABLE Clamp Crimp, Pos, 2 Gauge, PK5 (4002-005P)
- QUICKCABLE Butt Splice, Copper, 4 Gauge, PK10 (6651-010)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit (302106-2002)
- QUICKCABLE Contact, Solder Type, 1and1/0AWG, PK5 (121107-525-005)
- QUICKCABLE Overmolded Harness, 2 Battery, Red (9122)
- INFINITE INTERNATIONAL Lead Based Top Post Replacement Battery Terminal Kit (158784)
- Quickcable Automotive Battery Equipment