Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector Flag, 2/0-3/0, PK5
Mfr # 5774-005B
Zoro # G0683930
product price: $16.75
/pk 5, $3.35/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga. and 3/0 ga.
- Color Black
- Application Protects Alternator and Electrical System from Shorts
- Standards SAE J1128; USCG Requirements; RoHS
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5774-005B
- Zoro # G0683930
- UPC # 017378126041
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Terminal Protector Flag,2/0-3/0,PK5 |
Gauge | 2/0 ga. and 3/0 ga. |
Color | Black |
Application | Protects Alternator and Electrical System from Shorts |
Standards | SAE J1128; USCG Requirements; RoHS |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Type | Flag Clamp Terminal Protectors |
Description
Terminal Protector Flag,2/0-3/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- MOTORMITE TRIPLE OVERSIZE OIL DRAIN PLUG M14X1.50 (65409)
- OEMTOOLS Engine Support Bar, 3 Point (24951)
- STEMCO Locknut, Knuckle, Steering Spindle, 3-1/4-12 Thread Size, 4-3/8-8 Point Otc No. 1917 Tool Socket (449-4973)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx16-31/64"W (120178-360-001)
- QUICKCABLE Contact, Crimp Type, 4/0 AWG, PK10 (123110-525-010)
- QUICKCABLE Ht Shr Butt Connector, 22-18 ga., PK25 (164180-025)
- QUICKCABLE Lug-To-Lug 4 Gauge, 13" Strap (7403-2001)
- QUICKCABLE Clamp Crimp, Pos, 1/0 (4010-525-001P)
- QUICKCABLE Braided Strap, 1/0, 1-3/8"x1/8" (207110-025)
- Quickcable Automotive Battery Terminal Components & Parts