Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Battery 1-2 Ga, PK5
Mfr # 5734-005B
Zoro # G0683407
product price: $15.75
/pk 5, $3.15/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga. and 2 ga.
- Color Black
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Standards SAE J1128; USCG Requirements; RoHS
- Application Protects Alternator and Electrical System from Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5734-005B
- Zoro # G0683407
- UPC # 017378573401
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Terminal Protector,Battery 1-2 Ga,PK5 |
Gauge | 1 ga. and 2 ga. |
Color | Black |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Standards | SAE J1128; USCG Requirements; RoHS |
Application | Protects Alternator and Electrical System from Shorts |
Type | Heavy Duty Starter Terminal Protectors |
Description
Terminal Protector,Battery 1-2 Ga,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- SEA DOG Wrench, Plugmate Orange, #520045-1 (520045-1)
- VDO Pressure Sender 80 PSI Floating Ground - 1/8-27NPT 32/1 (360-410)
- MAXSA INNOVATIONS Park Right Parking Mat Red (37359)
- QUICKCABLE Solder Clamp, Neg, 3/0, PK5 (406330-005N)
- QUICKCABLE Fusion Left Elbow, 4/0, 3/8", PK5 (141220-005)
- QUICKCABLE Copper Lug, 1/0, 1/2", PK50 (5955-050H)
- QUICKCABLE Flange Nut, Zinc, 3/8", PK50 (6708-050)
- QUICKCABLE Red Top Post Straight Clamp, 6 Ga, PK5 (5721-005R)
- QUICKCABLE Stud S/T Lug, 2/0, 1/2", PK5 (4920-005H)
- GROTE Battery Splice, 1/0 AWG, Gray, PK10 (84-9220)
- Quickcable Automotive Battery Terminal Components & Parts