Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, 8ga., 90 deg, PK5
Mfr # 105721-005R
Zoro # G1767862
product price: $13.29
/pk 5, $2.66/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Color Red
- Features Made to Fit all of Our MAXLug and MagnaLug 90° Bent Terminals; Sizes to Fit 8 ga. Through 4/0 Terminals
- Type 90 Degrees Terminal Protectors
- Application Cars; Trucks; Industrial and Agriculture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 105721-005R
- Zoro # G1767862
- UPC # 017378001416
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 8 ga. |
Color | Red |
Features | Made to Fit all of Our MAXLug and MagnaLug 90° Bent Terminals; Sizes to Fit 8 ga. Through 4/0 Terminals |
Type | 90 Degrees Terminal Protectors |
Application | Cars; Trucks; Industrial and Agriculture |
Description
Terminal Protector,8ga.,90 deg,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-7/8 x 2-7/8 in. (PA3419)
- DONALDSON Fuel Filter, Spin-On, P502480 (P502480)
- SKF Oil Fill Hubcap, 1630 (1630)
- DONALDSON Hydraulic Filter, Spin-On, P550387 (P550387)
- QUICKCABLE Fusion Thimble, 2 ga. (214902-001)
- QUICKCABLE Battery Tray, 8D/4D 4 Battery (120225-001)
- QUICKCABLE Charging Clips, Red/Black, 10A (602020-2002)
- QUICKCABLE Overmolded Harness, 2 Battery, Red (9122)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- QUICKCABLE Stud, Non-Ins, Double M Tab, .250"/#10, PK25 (169138-025)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 18In L (84-9257)
- Quickcable Automotive Battery Terminal Components & Parts