Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, 2/0, 90 deg, PK50
Mfr # 105726-050B
Zoro # G1768422
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Color Black
- Features Made to Fit All of Our MAXLug and MagnaLug 90° Bent Terminals; Sizes to Fit 8 ga. Through 4/0 Terminals; Temperature Range of -47°F to 221°F
- Application Used in Tight and Hard to Reach Locations, or to aid Cable Routing Using in Cars, Trucks, Industrial and Agricultural Applications
- Type 90 Degrees Terminal Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 105726-050B
- Zoro # G1768422
- UPC # 017378001348
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Color | Black |
Features | Made to Fit All of Our MAXLug and MagnaLug 90° Bent Terminals; Sizes to Fit 8 ga. Through 4/0 Terminals; Temperature Range of -47°F to 221°F |
Application | Used in Tight and Hard to Reach Locations, or to aid Cable Routing Using in Cars, Trucks, Industrial and Agricultural Applications |
Type | 90 Degrees Terminal Protectors |
Description
Terminal Protector,2/0,90 deg,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN WHEEL Hub Kit-V4/V6 Merc/Yam/Hon, #202 (202)
- VELVAC Wide Angle Flat Mirror (704091)
- DOCK EDGE Docklite Solar Dock & Deck Light - 2-Pack (96-262-F)
- JJ KELLER Oil Field Drivers Logbook, With Carbon (15060)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5747-005R)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK50 (5743-050R)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- QUICKCABLE On/Off Switch (309101-2001)
- QUICKCABLE Solder Clamp, Neg, 4/0, PK5 (406340-005N)
- QUICKCABLE Lead Add-On Connector, Pos, PK5 (5350-005P)
- GROTE Battery Splice, 2/0 AWG, Orange, PK2 (82-9221)
- Quickcable Automotive Battery Equipment