Shop All Automotive Battery & Terminal Brushes
Quickcable
Terminal Brush, Copper
Mfr # 120121
Zoro # G5253455
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 1/2 in L x 1 1/2 in W x 1 1/2 in H
- Features Corrosion Resistant Self-Contained Brush Set, Inner Bristles Clean Post Terminals, Conical Outer Bristles Clean Cable Connectors
- Application Cleaning Batteries
- Length 3 1/2 in
- Includes Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120121
- Zoro # G5253455
- Country of Origin China
- Category Automotive Battery & Terminal Brushes
Dimensions
Size | 3 1/2 in L x 1 1/2 in W x 1 1/2 in H |
Length | 3 1/2 in |
Width | 1 1/2 in |
Overall Length | 3 1/2 in |
Overall Diameter | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Terminal Brush |
Features | Corrosion Resistant Self-Contained Brush Set, Inner Bristles Clean Post Terminals, Conical Outer Bristles Clean Cable Connectors |
Application | Cleaning Batteries |
Includes | Handheld |
Handle Material | Plastic |
For Use With | Battery |
Material | Nickel Plated Steel |
Housing Material | Copper |
Tool Type | Post Terminal Brush |
Fits Battery Type | Top Post |
Description
Terminal Brush, Application Cleaning Batteries, Tool Type Post Terminal Brush, Material Nickel Plated Steel, Overall Length 3 1/2 in, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Fits Battery Type Top Post, Handle Material Plastic, Includes Handheld, Size 3 1/2 in L x 1 1/2 in W x 1 1/2 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF863)
- WESTIN Premier 4 In. Oval Rear Step Pad (22-5002)
- WAI GLOBAL WIPER MOTOR, WPM2056 (WPM2056)
- WESTIN E-Series Bull Bar (31-4025)
- MOTORMITE Acid Brush Assortment-3/8 In And 1/2 In Battery Post Br, 25115 (25115)
- STEELMAN 4-Way Battery Terminal Cleaning Tool (42004)
- KEYSCO TOOLS Acid Brushes, 12 pcs., 77689 (ALC77689)
- CRAFTSMAN Battery Terminal Brush (CMMT14109)
- CTA MANUFACTURING Battery Brush (3115)
- SURTEK Battery Terminal Cleaning Tool (107313)
- Quickcable Automotive Battery & Terminal Brushes