Shop All Automotive Battery Terminal Components & Parts
Quickcable
Tab Insulator, Red, Tp 8-2 Gauge, PK50
Mfr # 5743-050R
Zoro # G0684037
product price: $76.79
/pk 50, $1.54/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga. to 2 ga.
- Color Red
- Type Tab Insulator Terminal Protectors
- Features 0.87" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Application Protects Alternator and Electrical System from Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5743-050R
- Zoro # G0684037
- UPC # 017378574354
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Tab Insulator,Red,Tp 8-2 Gauge,PK50 |
Gauge | 8 ga. to 2 ga. |
Color | Red |
Type | Tab Insulator Terminal Protectors |
Features | 0.87" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Application | Protects Alternator and Electrical System from Shorts |
Standards | SAE J1128; USCG Requirements; RoHS |
Description
Tab Insulator,Red,Tp 8-2 Gauge,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Portable Power Pack, 2 ga. Cable, 12/24VDC (604063-360-001)
- GARMIN Garmin 0100255100 Striker Vivid Series 5" Fishfinder, 5cv US w/ GT20-TM Transducer (010-02551-00)
- SPEC-D TUNING 15-18 Ford F150 3 Inches Round Side Step Bar - Black - Supercrew (SSB3-F15015CCBK-WB)
- SKF Shaft Seal, 2-5/8 x 3-1/2 x 3/8", CRWA1, NBR (26186)
- QUICKCABLE Terminal Protector, 2/0, 90 deg, PK50 (105726-050B)
- QUICKCABLE Magna Lug, 2/0, 1/4", PK5 (6420-005D)
- QUICKCABLE Terminal Protector Lug Red/Blk, 1/0-2/0 (5737-2002)
- QUICKCABLE Terminal Protector Flag, 2/0-3/0, PK5 (5774-005B)
- QUICKCABLE Solder Clamp, Pos, 4/0, PK5 (406340-005P)
- QUICKCABLE Bent Lug, 2/0, 1/2", 90 deg., PK5 (6420-005HL)
- QUICKCABLE Test Clip, PK2 (602030-360-002)
- Quickcable Automotive Battery Equipment