Shop All Automotive Battery Terminal Components & Parts
Quickcable
Tab Insulator, Red, Tp 8-2 Gauge, PK5
Mfr # 5741-005R
Zoro # G0683501
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga. to 2 ga.
- Color Red
- Features 0.73" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Application Protects Alternator and Electrical System from Shorts
- Standards SAE J1128; USCG Requirements; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5741-005R
- Zoro # G0683501
- UPC # 017378574118
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Tab Insulator,Red,Tp 8-2 Gauge,PK5 |
Gauge | 8 ga. to 2 ga. |
Color | Red |
Features | 0.73" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Application | Protects Alternator and Electrical System from Shorts |
Standards | SAE J1128; USCG Requirements; RoHS |
Type | Tab Insulator Terminal Protectors |
Description
Tab Insulator,Red,Tp 8-2 Gauge,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Gauge Liq Press 200Psi 2-1/2In (LG 200 1 PK)
- TITAN Magnetic Tray, 5-7/8"Diameter Round, Stainless Stl, W/ Non Marrin (TIT21264)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-47054)
- SIGNIFY PHILIPS H4656 LED INTEGRAL BEAM (H4656LED)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005B)
- QUICKCABLE Lead Add-On Connector, Pos, PK5 (5350-005P)
- QUICKCABLE Clamp Crimp, Neg, 1/0, PK5 (4010-005N)
- QUICKCABLE Strap Lug-To-Lug 4 Gauge, 18", PK25 (7404-025)
- QUICKCABLE Copper Lug, 4/0, 3/8", PK10 (5958-010F)
- QUICKCABLE Black Top Post Straight Clamp, 6 Ga, PK5 (5721-005B)
- QUICKCABLE Braided Strap, 4 Gauge, 9" (7001-2001)
- Quickcable Automotive Battery Equipment