Shop All Automotive Battery Terminal Components & Parts
Quickcable
Tab Insulator, Red, Tp 8-2 Gauge, PK25
Mfr # 5743-025R
Zoro # G0683553
product price: $50.55
/pk 25, $2.02/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga. to 2 ga.
- Color Red
- Standards SAE J1128; USCG Requirements; RoHS
- Application Protects Alternator and Electrical System from Shorts
- Type Tab Insulator Terminal Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5743-025R
- Zoro # G0683553
- UPC # 017378574347
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Tab Insulator,Red,Tp 8-2 Gauge,PK25 |
Gauge | 8 ga. to 2 ga. |
Color | Red |
Standards | SAE J1128; USCG Requirements; RoHS |
Application | Protects Alternator and Electrical System from Shorts |
Type | Tab Insulator Terminal Protectors |
Features | 0.87" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Description
Tab Insulator,Red,Tp 8-2 Gauge,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- WIX FILTERS Stihl Concrete Saws And Bmw Motorcycles, 42977 (42977)
- FOUR SEASONS FTG-SPLICER #10MO X (17233)
- QUICKCABLE Stud S/T Lug, 2/0, 1/2", PK5 (4920-005H)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- QUICKCABLE Bent Lug, 1/0, 1/2", 90 deg., PK5 (6410-005HL)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5747-005R)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6321G1)
- Quickcable Automotive Battery Terminal Components & Parts