Shop All Automotive Battery Terminal Components & Parts
Quickcable
Tab Insulator, Red, Tp 2-2/0, PK5
Mfr # 5747-005R
Zoro # G0683860
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga. to 2/0 ga.
- Color Red
- Features 1.2" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Application Protects Alternator and Electrical System from Shorts
- Standards SAE J1128; USCG Requirements; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5747-005R
- Zoro # G0683860
- UPC # 017378574712
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Tab Insulator,Red,Tp 2-2/0,PK5 |
Gauge | 2 ga. to 2/0 ga. |
Color | Red |
Features | 1.2" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Application | Protects Alternator and Electrical System from Shorts |
Standards | SAE J1128; USCG Requirements; RoHS |
Type | Tab Insulator Terminal Protectors |
Description
Tab Insulator,Red,Tp 2-2/0,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT TIRE, 13 x 6.50 - 6, 4 PLY, SU05 TURF 16" x8" x8" (A-B1SUT249)
- LUMAPRO Miniature Lamp, 1835, 3.0W, T3 1/4, 55V, PK10 (1835-10PK)
- BALDWIN FILTERS Hydraulic Filter, 7 in. O.D. (PT9476-MPG)
- ABUS Abus: 8002-2" Special Alloy Shackle Only 83/45"s (ABS-83002)
- QUICKCABLE Battery Filler Tube (120162-2001)
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- QUICKCABLE S/T Bolt, 3/8", 16 X 13/32", PK10 (6703-010)
- QUICKCABLE Battery Box, Black, 27-1/64" Lx29-7/64" W (120168-360-001)
- QUICKCABLE Flag Crimp, Neg, 1 Gauge, PK5 (4301-005N)
- QUICKCABLE Magna Splice Extra Length, 4/0, PK5 (102460-005)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5736-360-005R)
- Quickcable Automotive Battery Terminal Components & Parts