Shop All Automotive Battery Terminal Components & Parts
Quickcable
Tab Insulator, Red, Tp 2-2/0, PK25
Mfr # 5747-025R
Zoro # G0684122
product price: $69.69
/pk 25, $2.79/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga. to 2/0 ga.
- Color Red
- Type Tab Insulator Terminal Protectors
- Application Protects Alternator and Electrical System from Shorts
- Features 1.2" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5747-025R
- Zoro # G0684122
- UPC # 017378574743
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Tab Insulator,Red,Tp 2-2/0,PK25 |
Gauge | 2 ga. to 2/0 ga. |
Color | Red |
Type | Tab Insulator Terminal Protectors |
Application | Protects Alternator and Electrical System from Shorts |
Features | 1.2" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Standards | SAE J1128; USCG Requirements; RoHS |
Description
Tab Insulator,Red,Tp 2-2/0,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Box, Snap Closure, Black, Plastic (HM306BK)
- CODE 3 Hood/Flush Mount, MR6 Amber LED (MR6-A)
- BOSCH Fuel System Coupler Fitting (5869-1)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P204)
- QUICKCABLE Copper Lug, 4 Ga, 1/4", 90 deg., PK10 (5952-010DL)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK50 (5954-050F)
- QUICKCABLE Washers, Red Top Post, PK100 (6622-100R)
- QUICKCABLE Nut, 9/25 In, Copper, PK25 (6701T)
- QUICKCABLE Side Bolt Ratchet Tool, 5/16" (120195-2001)
- QUICKCABLE Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk (200106-396-025)
- QUICKCABLE Terminal Protector, 1/0, 90 deg, PK5 (105725-005B)
- Quickcable Automotive Battery Equipment