Shop All Automotive Battery Terminal Components & Parts
Quickcable
Tab Insulator, Black, Tp 8-2 Gauge, PK25
Mfr # 5743-025B
Zoro # G0683702
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga. to 2 ga.
- Color Black
- Features 0.87" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Standards SAE J1128; USCG Requirements; RoHS
- Application Protects Alternator and Electrical System from Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5743-025B
- Zoro # G0683702
- UPC # 017378574323
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Tab Insulator,Black,Tp 8-2 Gauge,PK25 |
Gauge | 8 ga. to 2 ga. |
Color | Black |
Features | 0.87" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Standards | SAE J1128; USCG Requirements; RoHS |
Application | Protects Alternator and Electrical System from Shorts |
Type | Tab Insulator Terminal Protectors |
Description
Tab Insulator,Black,Tp 8-2 Gauge,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- AGS Brass Compression Connector, 1/4 Tube, Male (1/4-18 NPT), 1/bag (CF-13B)
- TURTLE WAX Hybrid Solutions Ceramic Polish and Wax 14 oz (53412)
- BANDO Auto Serpentine Belt, 3Pk695 (3PK695)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- QUICKCABLE Straight Battery Terminal, 4 ga., Gray (4004-525-001U)
- QUICKCABLE Weather Proof Female Set, 300 Amp (301302-001)
- QUICKCABLE Red 4Ga, 10" Top Post Battery Cable, (8010-001)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- QUICKCABLE Flag Crimp, Neg, 1 Gauge, PK5 (4301-005N)
- QUICKCABLE Copper Lug, 8 Gauge, #10, PK50 (5950-050C)
- Quickcable Automotive Battery Equipment