Shop All Automotive Battery Terminal Components & Parts
Quickcable
Tab Insulator, Black, Tp 2-2/0, PK5
Mfr # 5745-005B
Zoro # G0684183
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga. to 2/0 ga.
- Color Black
- Type Tab Insulator Terminal Protectors
- Features 1.03" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Application Protects Alternator and Electrical System from Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5745-005B
- Zoro # G0684183
- UPC # 017378574507
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Tab Insulator,Black,Tp 2-2/0,PK5 |
Gauge | 2 ga. to 2/0 ga. |
Color | Black |
Type | Tab Insulator Terminal Protectors |
Features | 1.03" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Application | Protects Alternator and Electrical System from Shorts |
Standards | SAE J1128; USCG Requirements; RoHS |
Description
Tab Insulator,Black,Tp 2-2/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A50084 PurolatorONE Advanced Air Filter (A50084)
- LISLE Heavy Duty Transmission Drain Funnel (17892)
- LUMAPRO Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10 (7225-10PK)
- ABRAMS 2" in x 30' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2 2 x 30-R)
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK25 (501060-025)
- QUICKCABLE Battery Tray, 8D/4D 4 Battery (120225-001)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5745-005R)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5743-005R)
- QUICKCABLE Copper Lug, 2/0, 5/16", 45 deg., PK50 (5956-050EV)
- QUICKCABLE Clamp Crimp, Pos, 3/0, PK5 (4030-005P)
- Quickcable Automotive Battery Terminal Components & Parts