Shop All Automotive Battery Terminal Components & Parts
Quickcable
Tab Insulator, Black, Tp 2-2/0, PK25
Mfr # 5745-025B
Zoro # G0683958
product price: $55.59
/pk 25, $2.22/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga. to 2/0 ga.
- Color Black
- Standards SAE J1128; USCG Requirements; RoHS
- Type Tab Insulator Terminal Protectors
- Application Protects Alternator and Electrical System from Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5745-025B
- Zoro # G0683958
- UPC # 017378574521
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Tab Insulator,Black,Tp 2-2/0,PK25 |
Gauge | 2 ga. to 2/0 ga. |
Color | Black |
Standards | SAE J1128; USCG Requirements; RoHS |
Type | Tab Insulator Terminal Protectors |
Application | Protects Alternator and Electrical System from Shorts |
Features | 1.03" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Description
Tab Insulator,Black,Tp 2-2/0,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Starboard Navigation Light Incandescent 2Nm Black (2984345)
- KEN-TOOL Tire Inflation Cage, 5-Bar (T110)
- DENSO DENSO 4701 Spark Plug (4701)
- JJ KELLER Drivers Logbook 5 In 1, With Carbon (8540)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005R)
- QUICKCABLE Contact, Crimp Type, 1/0 AWG, PK5 (123107-525-005)
- QUICKCABLE Battery Bolt, Side Terminal, Steel, PK25 (6703-525-025)
- QUICKCABLE Solder Clamp, Neg, 1 and 2 Gauge, PK5 (406301-005N)
- QUICKCABLE Commercial Battery Box, Mounting Kit (120334-001)
- QUICKCABLE Battery Terminal Spreader (120192-2001)
- FUSION Battery Terminal Flag, 3/0 ga., Purple, Pos (4330P)
- Quickcable Automotive Battery Equipment