Shop All Automotive Battery Terminal Components & Parts
Quickcable
T-Tap Connector, 22-18 ga., PK100
Mfr # 160188-100
Zoro # G1776131
product price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 22 ga. to 18 ga.
- Color Red
- Connection Type T Tap Connector
- Features Quality Terminals For Years Of Dependable Service; Serrated Barrels For Greater Wire Retention/Pullout Strength
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 160188-100
- Zoro # G1776131
- UPC # 017378104919
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 22 ga. to 18 ga. |
Color | Red |
Connection Type | T Tap Connector |
Features | Quality Terminals For Years Of Dependable Service; Serrated Barrels For Greater Wire Retention/Pullout Strength |
Standards | cUL; RoHS |
Type | PVC Solderless T Tap Connector |
Description
T-Tap Connector,22-18 ga.,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Universal Cement, 4 oz. (12-085)
- METRA 2-Din Mounting Kit, 2017-Up Ford F-250/350/450/550 Xl W/O Cd Player (955850B)
- VALTERRA GRAVITY WATER FILL, FLUSH MOUNT TELESCOPING, TRUE WHITE, BULK (R920TW)
- BUYERS PRODUCTS 7-Way Round to 4-Pin Flat Converter (TC2274P)
- QUICKCABLE Solder Clamp, Neg, 1 and 2 Gauge, PK5 (406301-005N)
- QUICKCABLE Bayonet Red Vent Cap, 1/4"Turn, PK6 (215907-006)
- QUICKCABLE Ht Shr Butt Connector, 16-14 ga., PK25 (164280-025)
- QUICKCABLE Red Top Post Straight Clamp, 3/0-4/0, PK5 (5773-005R)
- QUICKCABLE Dual Post Terminal Protector, 1/0Ga, PK5 (5712-005R)
- QUICKCABLE Pos, Compression Flag Connector, 2/0 (5320-2001P)
- GROTE Battery Cable, 4 ga., 3/8 In., 16In L (84-9227)
- Quickcable Automotive Battery Terminal Components & Parts