Shop All Automotive Battery Terminal Components & Parts
Quickcable
Stud S/T Lug, 2/0, 3/8", PK5
Mfr # 4920-005F
Zoro # G0671093
product price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Material Copper Alloy
- Connection Type Stud Terminal Locking
- Standards cUL; UL Standard; RoHS
- Application Use with Stud Batteries, Enables Multiple Battery Hook Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4920-005F
- Zoro # G0671093
- UPC # 017378492023
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Stud S/T Lug,2/0,3/8",PK5 |
Gauge | 2/0 ga. |
Connection Material | Copper Alloy |
Connection Type | Stud Terminal Locking |
Standards | cUL; UL Standard; RoHS |
Application | Use with Stud Batteries, Enables Multiple Battery Hook Up |
Features | Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut; 3/8" Stud |
Type | Battery Connectors |
Description
Stud S/T Lug,2/0,3/8",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 07-12 Dodge Caliber Altezza Tail Light Black (LT-CAL06JM-TM)
- AGS Brass Adapter, Female(9/16-18 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-26)
- BARS Bar's Leaks One Seal Engine Sealer 11 oz (1334)
- MAIN FILTER HYDAC/HYCON 0080MA005BN Replacement/Interchange Spin-On Filter (MF0058002)
- QUICKCABLE Pos, Compression Flag Connector, 2/0 (5320-2001P)
- QUICKCABLE Fusion Right Elbow, 4/0, 3/8", PK50 (141210-050)
- QUICKCABLE Battery Tray, 8D/4D 4 Battery (120225-001)
- QUICKCABLE Stud Flag, Locking, 1/0 -3/8", PK5 (4510-005F)
- QUICKCABLE Black Top Post Straight Clamp, 6 Ga, PK5 (5721-005B)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", PK10 (5953-010H)
- QUICKCABLE Stud Nut, 3/8", 16 Black, PK10 (6016-010B)
- Quickcable Automotive Battery Terminal Components & Parts