Shop All Automotive Battery Terminal Components & Parts
Quickcable
Stud S/T Lug, 1 Gauge, 3/8", PK5
Mfr # 4901-005F
Zoro # G0671139
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Material Copper Alloy
- Connection Type Stud Terminal Locking
- Standards cUL; UL Standard; RoHS
- Features Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut; 3/8" Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 4901-005F
- Zoro # G0671139
- UPC # 017378490135
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Stud S/T Lug,1 Gauge,3/8",PK5 |
Gauge | 1 ga. |
Connection Material | Copper Alloy |
Connection Type | Stud Terminal Locking |
Standards | cUL; UL Standard; RoHS |
Features | Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut; 3/8" Stud |
Type | Battery Connectors |
Application | Use with Stud Batteries, Enables Multiple Battery Hook Up |
Description
Stud S/T Lug,1 Gauge,3/8",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 48"W, Black, 9.0 cu. ft. (1702110)
- ECCO Camera Cable, Wireless (EC2014-WC)
- STAR ASIA Aluminum Spray Bottle Refillable (19426)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/32 in. (PA1840)
- QUICKCABLE Group 65 Wide Battery Carrier (120158-2001)
- QUICKCABLE Charging Clips, Red/Black, 10A (602020-2002)
- QUICKCABLE Nut, 1-31/50 In, Brass (6024)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx14-1/64" W (120177-360-001)
- QUICKCABLE Bent Lug, 2/0, 3/8", 90 deg., PK5 (6420-005FL)
- QUICKCABLE Butt Connector, 6 ga., PK25 (160680-025)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- Quickcable Automotive Battery Terminal Components & Parts