Shop All Automotive Battery Terminal Components & Parts
Quickcable
Stud Nut, 3/8", 16 Black, PK10
Mfr # 6016-010B
Zoro # G0686940
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Battery
- Type Stud Nut
- Standards OEM; SAE; Mil
- Features Heavy Duty Battery Related Hardware; Corrosion Resistance; 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6016-010B
- Zoro # G0686940
- UPC # 017378601630
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Stud Nut,3/8",16 Black,PK10 |
Color | Black |
Application | Battery |
Type | Stud Nut |
Standards | OEM; SAE; Mil |
Features | Heavy Duty Battery Related Hardware; Corrosion Resistance; 3/8"-16 |
Description
Stud Nut,3/8 In.,16 Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCON 12 V 13-LED Bulb No.1004, Soft White (ARC-50474)
- DEE ZEE Dee Zee DZ95D Wheel Well Tool Box With Drawers (3730017)
- MCGARD WHEEL LOCK SET 12X1.5 NUT CONE (24157)
- WESTIN AUTOMOTIVE 04-14 F150 TAILGATE MAT BLACK (50-6505)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7915-360-001F)
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Pos (850109-2001P)
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK10 (5958-010EV)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", PK10 (5953-010H)
- QUICKCABLE Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0 (214603-001)
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK25 (501060-025)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Black (19YD62)
- Quickcable Automotive Battery Terminal Components & Parts