Shop All Automotive Battery Terminal Components & Parts
Quickcable
Stud Flag, Locking, 1/0 -3/8", PK5
Mfr # 4510-005F
Zoro # G0670183
product price: $59.65
/pk 5, $11.93/ea
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Stud Flag Locking
- Features Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Connectors of Different Cable Gauges Can Be Mixed For Maximum Application and Layout Flexibility; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut
- Type Battery Connectors Stud Flag Locking
- Standards cUL; UL Standard; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4510-005F
- Zoro # G0670183
- UPC # 017378923695
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Stud Flag,Locking,1/0 -3/8",PK5 |
Gauge | 1/0 ga. |
Connection Type | Stud Flag Locking |
Features | Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Connectors of Different Cable Gauges Can Be Mixed For Maximum Application and Layout Flexibility; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut |
Type | Battery Connectors Stud Flag Locking |
Standards | cUL; UL Standard; RoHS |
Application | Use with Stud Batteries; Enables Multiple Battery Hook Up |
Description
Stud Flag,Locking,1/0 -3/8",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN HDX Grille Guard Rub Strip Repl (57-0001)
- VELVAC Polyurethane Gladhand Seals - Black (035011)
- ARNOLD UNIV. TRACTOR WHEEL 15"" (490-325-0012)
- AMERICAN FORGE & FOUNDRY Safety Stand, Light Duty, Pin, 12 ton, PR (3312C)
- QUICKCABLE Copper Lug, 1/0, 1/4", 45 deg., PK10 (5955-010DV)
- QUICKCABLE Battery Terminal, Bolt, Lead, Negative (5518-360-001N)
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK50 (3420-050P)
- QUICKCABLE Large Battery Tray (302121-2001)
- QUICKCABLE Clamp Crimp, Pos, 3/0, PK5 (4030-005P)
- QUICKCABLE Washers, Red Top Post, PK100 (6622-100R)
- QUICKCABLE Stud, Non-Ins, M Tab, 250"/#10, PK100 (169137-100)
- Quickcable Automotive Battery Terminal Components & Parts