Shop All Wire Strippers & Crimpers
Quickcable
Stripping Tool, Number of Pieces: 1
Mfr # 4217-001
Zoro # G0668792
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/0 to 4/0 gauge
- Number of Pieces 1
- Insulated / Uninsulated Insulated
- Includes (2) Cable Holders, Spare Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4217-001
- Zoro # G0668792
- UPC # 017378147244
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | 1/0 to 4/0 gauge |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Includes | (2) Cable Holders, Spare Blade |
Item | Stripping Tool |
Description
Stripping Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- MILWAUKEE TOOL 1/4", 3/8", 1/2" Replacement Cutting Die Set (48-44-2872)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.58"L, GP Phenolic (0065-R)
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- GREENLEE 22 3/8 in Dieless Crimper (1981)
- Quickcable Crimping Tools