Shop All Wire Strippers & Crimpers
Quickcable
Stripping Tool, Capacity: 1/0 to 4/0 gauge
Mfr # 4217-2001
Zoro # G0668661
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/0 to 4/0 gauge
- Application Stripper
- Number of Pieces 1
- Insulated / Uninsulated Insulated
- Includes (2) Cable Holders, Spare Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4217-2001
- Zoro # G0668661
- UPC # 017378146957
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | 1/0 to 4/0 gauge |
Application | Stripper |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Includes | (2) Cable Holders, Spare Blade |
Item | Stripping Tool |
Description
Stripping Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P4L-21)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Size: 18 (B-85M)
- TEKTON 1/4 Inch Star Security Bit Set with Rail, 9-Piece (TR7-TR30) (DZT93002)
- DE-STA-CO Latch Clamp, U-Bolt, 4000 Lbs, 4.19 In (375)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- PROSKIT Ergo-Lunar Crimper with Insul. Terminals (1PK-3003FD27)
- Quickcable Wire Strippers & Crimpers