Shop All Automotive Battery Terminal Components & Parts
Quickcable
Straight Terminal, All Gauge, Copper/Brass
Mfr # 850112-360-001N
Zoro # G1228561
original price:
$7.69
5% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Stud Size 3/8 in
- Connection Type Top Post
- Connection Material Copper/Brass
- Features Quick Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 850112-360-001N
- Zoro # G1228561
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Overall Depth | 1.3 in |
Overall Length | 3 3/8 in |
Overall Width | 1.4 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Connection Type | Top Post |
Connection Material | Copper/Brass |
Features | Quick Disconnect |
Polarity | Negative |
Attachment Location | Top |
Standards | RoHS Compliant |
Includes | Fasteners |
Color Code | Gold |
Contact Material | Brass |
Description
Battery Terminal, Alignment Straight, Connection Type Top Post, Gauge -, Color Code Gold, Polarity Negative, Contact Material Brass, Copper, Overall Length 3 3/8 in, Overall Width 1.4 in, Overall Depth 1.3 in, Features Quick Disconnect, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Y Pipe, 50200 (50200)
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- CURT Ball Mount, Class 3, 2" Shank, 45296 (45296)
- LISLE Transmission/Transaxle Plugs, 5Pc (23400)
- QUICKCABLE Braided Strap, 1 ga., 1" x 1/8" (207105-025)
- QUICKCABLE Copper Lug, 3/0, 1/4", PK10 (5957-010D)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK50 (105723-050R)
- QUICKCABLE Copper Lug, 4/0, 1/2", 90 deg., PK50 (5958-050HL)
- QUICKCABLE Battery Carrier Strap, w/Hooks (120160-2001)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", 90 deg., PK10 (5954-010FL)
- QUICKCABLE Test Clip, PK2 (602021-360-002)
- Quickcable Automotive Battery Terminal Components & Parts