Shop All Automotive Battery Terminal Components & Parts
Quickcable
Straight Terminal, 2/0 ga., Orange, Neg
Mfr # 4020-525-001N
Zoro # G7599663
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Alignment Straight
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 4020-525-001N
- Zoro # G7599663
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Length | 2 3/8 in |
Overall Depth | 0.7 in |
Overall Width | 1 in |
Details
Item | Battery Terminal |
Gauge | 2/0 ga |
Alignment | Straight |
Connection Material | Copper/Tin |
Connection Type | Crimp |
Standards | CUL, RoHS Compliant, UL |
Polarity | Negative |
Max. Voltage | 600 V |
Max. Temp. | 150 Degrees C |
Includes | Fasteners |
Color Code | Orange |
Attachment Location | Top |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Maximum Temperature | 302 Degrees F |
Contact Material | Copper |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Maximum Temperature 302 Degrees F, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Coupler Lock Pin, #751010-1 (751010-1)
- POWERHOUSE 81925 Emergency Window Latch Set (PO24432)
- DILL AIR CONTROLS Dill TR572 ClampIn Tire Valve 100pk (DILTR572-100)
- PERFORMANCE TOOL 3 In Stick-On Blind Spot Mirror, W30C (W30C)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005B)
- QUICKCABLE Stud Flag, Crimping, 2/0" (4520-525-001F)
- QUICKCABLE Marine Terminal, 3/8" Lead, PK5 (5516-005P)
- QUICKCABLE Butt Splice, Copper, 6 Gauge, PK50 (6650-050)
- QUICKCABLE Red Top Post Straight Clamp, 3/0-4/0, PK5 (5773-005R)
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- QUICKCABLE Solder Clamp, Neg, 1 and 2 Gauge, PK5 (406301-005N)
- Quickcable Automotive Battery Equipment