Shop All Automotive Battery Terminal Components & Parts
Quickcable
Straight Terminal, 1/0 ga., Black, Neg
Mfr # 4010-525-001N
Zoro # G7518332
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 1/0 ga
- Stud Size 5/16 in
- Connection Type Crimp
- Connection Material Copper/Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4010-525-001N
- Zoro # G7518332
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Length | 2 3/8 in |
Overall Width | 1 in |
Overall Depth | 0.7 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 1/0 ga |
Connection Type | Crimp |
Connection Material | Copper/Tin |
Standards | CUL, RoHS Compliant, UL |
Polarity | Negative |
Max. Voltage | 600 V |
Includes | Fasteners |
Max. Temp. | 150 Degrees C |
Color Code | Black |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Attachment Location | Top |
Contact Material | Copper |
Maximum Temperature | 302 Degrees F |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 1/0 ga, Color Code Black, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Maximum Temperature 302 Degrees F, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (22582)
- D-A LUBRICANT CO PennGrade Euro Elite Motor Oil SAE 5W30 - 12/1 Quart Case (61356)
- DAYCO 02-03 Dodge 4.7L Heater Hose, 87825 (87825)
- TAYLOR MADE Universal T-Top Center Console Cover - Blue (67852OB)
- QUICKCABLE Sight Hole Lug, 1/0, 3/8", PK5 (8910-005F)
- QUICKCABLE Black Battery Cable, 6 ga., 25 ft. (200102-025)
- QUICKCABLE Connector, 1 ga, 3/8", Side Terminal (100655-2001)
- QUICKCABLE Dual Post Terminal Protector, 1/0 Ga, PK5 (5712-005B)
- QUICKCABLE Washers, Black Top Post, PK50 (6622-050B)
- QUICKCABLE Red Battery Cable, 4ga., 100 ft. (200203-100)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK100 (6701-100T)
- Quickcable Automotive Battery Terminal Components & Parts