Shop All Automotive Battery Terminal Components & Parts
Quickcable
Straight Battery Terminal, 1 ga., Pink
Mfr # 4001-525-001U
Zoro # G7558521
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 1 ga
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4001-525-001U
- Zoro # G7558521
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.7 in |
Overall Length | 2 3/8 in |
Overall Width | 1 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 1 ga |
Connection Material | Copper/Tin |
Connection Type | Crimp |
Max. Voltage | 600 V |
Max. Temp. | 150 Degrees C |
Includes | Fasteners |
Standards | CUL, RoHS Compliant, UL |
Polarity | Negative/Positive |
Color Code | Pink |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Attachment Location | Top |
Contact Material | Copper |
Maximum Temperature | 302 Degrees F |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 1 ga, Color Code Pink, Polarity Negative/Positive, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Maximum Temperature 302 Degrees F, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Valve Extractor Tool (S-443)
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC125)
- VELVAC R.Head, Class A, L, H/R, H/M, Na, Wt (714589)
- LIPPERT 24IN X 70IN RH SQUARE ENTRY DOOR, POLAR WHITE (V000042628)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5724-360-005B)
- QUICKCABLE Clamp Crimp, Neg, 4/0, PK5 (4040-005N)
- QUICKCABLE Top Post, Rigid Battery Cap, Black, PK50 (501010-050)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- QUICKCABLE Battery Brush, Round, Used in Drill (120120-525-001)
- QUICKCABLE Tab Insulator, Black, Tp 8-2 Gauge, PK5 (5743-005B)
- QUICKCABLE Cap-Off Tool (215920-001)
- Quickcable Automotive Battery Terminal Components & Parts