Shop All Compression Lugs
Quickcable
Stater/Ground Lug, 8 Gauge, 5/16", PK50
Mfr # 6408-050E
Zoro # G0689040
product price: $98.79
/pk 50, $1.98/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 ga.
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6408-050E
- Zoro # G0689040
- UPC # 017378264088
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 ga. |
Width | 0.7" |
Length | 1.97" |
Details
Material | Tin-Plated Copper |
Item | Starter/Ground Magna Lug |
Description
Stater/Ground Lug,8 Gauge,5/16 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 66, 67 (XCSD3718N12)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- QUICKCABLE Fusion Dual Wire, 1/0 (141307-2001)
- QUICKCABLE Wire Cnctr, Size 2/0, Dual Wire Lug (6520-525-001F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- Quickcable Lugs & Split Bolts