Shop All Compression Lugs
Quickcable
Stater/Ground Lug, 8 Gauge, 1/4", PK50
Mfr # 6408-050D
Zoro # G0689007
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 ga.
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6408-050D
- Zoro # G0689007
- UPC # 017378164081
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 ga. |
Width | 0.55" |
Length | 1.97" |
Details
Material | Tin-Plated Copper |
Item | Starter/Ground Magna Lug |
Description
Stater/Ground Lug,8 Gauge,1/4 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0604)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 51 to 90 psi, Standard Action (76074-B00000600-01)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- ANDERSON POWER PRODUCTS #8 CNT. SBS50 LOW D. B01853P5 (1339G5BK)
- Quickcable Compression Lugs