Shop All Compression Lugs
Quickcable
Stater/Ground Lug, 8 Gauge, 1/4", PK5
Mfr # 6408-005D
Zoro # G0688970
product price: $10.89
/pk 5, $2.18/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 ga.
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6408-005D
- Zoro # G0688970
- UPC # 017378640813
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 ga. |
Width | 0.55" |
Length | 1.97" |
Details
Material | Tin-Plated Copper |
Item | Starter/Ground Magna Lug |
Description
Stater/Ground Lug,8 Gauge,1/4 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- QUICKCABLE Right Elbow, 6 Gauge, PK5 (6308-005F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK5 (6420-005H)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- Quickcable Compression Lugs