Shop All Automotive Battery Terminal Components & Parts
Quickcable
Standard Fuse Tab Adapter, PK100
Mfr # 169146-100
Zoro # G1784933
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard Tab; Fuse Tab Size: 0.250"
- Application Domestic and Imported Cars
- Standards RoHS; OEM; SAE
- Type ATC Fuse Tap In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 169146-100
- Zoro # G1784933
- UPC # 017378111221
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Features | Standard Tab; Fuse Tab Size: 0.250" |
Application | Domestic and Imported Cars |
Standards | RoHS; OEM; SAE |
Type | ATC Fuse Tap In |
Description
Standard Fuse Tab Adapter,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8802-MPG)
- AFTERMARKET 70180184 85804674 50988 70145500 Ignition Switch fits JCB Fits New Holland (ELT20-0039)
- POWER SERVICE Diesel Fuel Additive, 16 oz. (09016-09)
- SALTDOGG 2.0 Cubic Yard Electric Black Poly Hopper Spreader (SHPE2000)
- QUICKCABLE Dual Post Terminal Protector, 1/0Ga, PK5 (5712-005R)
- QUICKCABLE Battery Box, Black, 13-1/2" L x 12-15/64"D (120174-360-001)
- QUICKCABLE Flag Crimp, Neg, 2 Gauge, PK5 (4302-005N)
- QUICKCABLE Red Nut/Bolt, PK10 (6698-010R)
- QUICKCABLE Straight Terminal, 2/0 ga., Orange, Neg (4020-525-001N)
- QUICKCABLE Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk (200106-396-025)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- Quickcable Automotive Battery Terminal Components & Parts