Shop All Wire Strippers & Crimpers
Quickcable
Standard Crimp Tool, Capacity: 22 to 10 gauge
Mfr # 420193-2001
Zoro # G0668768
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 gauge
- Primary Crimping Application Primary Wire, Cuts 4-40, 6-32, 10-24, and 10-32 Bolts
- Application Cutter, Crimper
- Number of Pieces 1
- Insulated / Uninsulated Insulated and Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420193-2001
- Zoro # G0668768
- UPC # 017378462279
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | 22 to 10 gauge |
Primary Crimping Application | Primary Wire, Cuts 4-40, 6-32, 10-24, and 10-32 Bolts |
Application | Cutter, Crimper |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated and Non-Insulated |
Item | Standard Crimp Tool |
Description
Standard Crimp Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- BON TOOL Bon 12-554 Wire Loop Ties, 16 Gauge 5 1/2", 5000/Bundle (12-554)
- GREY PNEUMATIC Locking Extension Set 1/4" Dr, 3"; 6"; 12" L, 3 Pieces (9703QL)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-2100)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- KLEIN TOOLS 8 1/4 in Wire Stripper (11061)
- Quickcable Wire Strippers & Crimpers