Shop All Wire Strippers & Crimpers
Quickcable
Standard Crimp Tool
Mfr # 420193-001
Zoro # G0668698
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 gauge
- Primary Crimping Application Primary Wire, Cuts 4-40, 6-32, 10-24, and 10-32 Bolts
- Application Cutter, Crimper
- Number of Pieces 1
- Insulated / Uninsulated Insulated and Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420193-001
- Zoro # G0668698
- UPC # 017378923350
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | 22 to 10 gauge |
Primary Crimping Application | Primary Wire, Cuts 4-40, 6-32, 10-24, and 10-32 Bolts |
Application | Cutter, Crimper |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated and Non-Insulated |
Item | Standard Crimp Tool |
Description
This crimping tool is ideal for working with primary wire. It has a total of six interchangeable dies, which means you can use it for various applications. The QuickCable 420193-001 Standard Crimp Tool is designed to work with primary wire sizes, including 22 to 10 gauge. This cutter and crimper can cut 4-40, 6-32, 10-24 and 10-32 bolts in addition to stripping insulation from 22 to 10 gauge wires. Its handles are ergonomically designed for ease of use and comfort. If you're looking for a reliable way to cut through your primary wire quickly and easily, the QuickCable 420193 Standard Crimp Tool is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mobile Workcenter, 5 Drawer, Black, 32-1/2 in W x 20 in D x 33-1/2 in H (FG773488BLA)
- BON TOOL Bon 34-425 Warren Hoe, Triangular Head 60" Wood Handle (34-425)
- WESTWARD Hydraulic Bench Shop Press, 12 Tons (1MZJ7)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- SG TOOL AID S&G Tool Aid Open Barrel Crimping Tool For 10 - 26 AWG Terminals (18610)
- Quickcable Crimping Tools