Shop All Automotive Battery Terminal Components & Parts
Quickcable
Splice Tube, Black, 48", 6mm, 1/4"
Mfr # 506701-001
Zoro # G0674480
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features 1/4" Expanded Diameter; 1/16" Shrunk Diameter; For Use with 24 ga. to 10 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
- Application For Multi Wire Bundles
- Type Splice Tube
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 506701-001
- Zoro # G0674480
- UPC # 017378122852
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Splice Tube,Black,48",6mm,1/4" |
Color | Black |
Features | 1/4" Expanded Diameter; 1/16" Shrunk Diameter; For Use with 24 ga. to 10 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids |
Application | For Multi Wire Bundles |
Type | Splice Tube |
Standards | RoHS |
Description
Splice Tube,Black,48 In.,6mm,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Motor Oil, 10W-30, Conventional, 5 Qt. (MAG62939)
- WOLO Chrome Disc Horn, Low Tone (270-2T)
- OTC Gm Computer Controlled Carb Set (7667)
- ILC Replacement for HONDA 31210-ZB8-0130 STARTER (31210-ZB8-0130 STARTER)
- QUICKCABLE Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0 (214603-001)
- QUICKCABLE Battery Box, Black, 20" Lx21" Wx12-1/2" H (120215-360-001)
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK10 (6712-010)
- QUICKCABLE Battery Post Shim, PK25 (850115-360-025)
- QUICKCABLE Copper Lug, 2/0, 5/16", PK50 (5956-050E)
- QUICKCABLE Red Top Post Straight Clamp, 3/0-4/0, PK5 (5773-005R)
- QUICKCABLE Sight Hole Lug, 1/0, 3/8", PK5 (8910-005F)
- Quickcable Automotive Battery Equipment