Shop All Cable Sleeves
Quickcable
Spiral Wrap, Black, Loom 1" I.D.
Mfr # 503156-100
Zoro # G0673543
product price: $117.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 503156-100
- Zoro # G0673543
- UPC # 017378160953
- Country of Origin United States
- Category Cable Sleeves
Details
Item | Spiral Wrap,Black,Loom 1" I.D. |
Description
Spiral Wrap,Black,Loom 1 In. I.D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Data Plugs RJ45, CAT5e, 100-Pack (VDV826-611)
- LEVITON Combination 3 Gang Wallplate (88047)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: Yes (LC2D40AG7)
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V (2510FG2P)
- QUICKCABLE Spiral Wrap 1/8" I.D.-1/16"-1/2" (503251-100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- Black (BS-J-SCW-050-25-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-25)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-50)
- KABLE KONTROL Kable KontrolĀ® Wrap Around Braided Sleeving - 3/4" Inside Diameter - 100' Length - Black (BSSCE0.75-100)
- REMINGTON INDUSTRIES 3/8in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 1000 ft Length (3/8NYBLA1000)
- ELECTRIDUCT Wind It Side Entry Sleeving- 2" x 100ft- Black (BS-WI-200-100-BK)
- Quickcable Cable Sleeves