Shop All Cable Sleeves
Quickcable
Spiral Wrap 3/8" I.D.-5/16"-3"
Mfr # 503253-100
Zoro # G0673552
product price: $81.59
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$81.59
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 503253-100
- Zoro # G0673552
- UPC # 017378121923
- Country of Origin United States
- Category Cable Sleeves
Details
Item | Spiral Wrap 3/8" I.D.-5/16"-3" |
Description
Spiral Wrap 3/8 In. I.D.-5/16 In.-3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300H)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 45A, 250V AC, Non-Indicating (NON-45)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- QUICKCABLE Spiral Wrap, Black, Loom 1" I.D. (503156-100)
- QUICKCABLE Spiral Wrap 1/8" I.D.-1/16"-1/2" (503251-100)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-25-BK)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Black (WL-SW-025-50-BK)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft x 20pcs- Beige (SRCD-1075-5-CASE-BE)
- Quickcable Cable Sleeves