Shop All Automotive Battery Terminal Components & Parts
Quickcable
Solder Straight Lug, 4/0, 1/2", PK5
Mfr # 141140-005
Zoro # G1773788
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Solder
- Features Especially Good in Presence of Destructive Vibration or Corrosive Chemicals; Faster, Less Confusing and Less Costly than Multi-Component Solder Slug Programs
- Standards RoHS
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 141140-005
- Zoro # G1773788
- UPC # 017378104025
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 4/0 ga. |
Connection Type | Solder |
Features | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals; Faster, Less Confusing and Less Costly than Multi-Component Solder Slug Programs |
Standards | RoHS |
Includes | Fasteners |
Type | Fusion Heavy Wall Copper Tube Lugs - Starter/Ground Lug |
Description
Solder Straight Lug,4/0,1/2",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372-10)
- BOSCH Blue Disc Brak Disc Brake Pads, Be914H (BE914H)
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 20 ft. (82-5504)
- PERFORMANCE TOOL 2-Pc Flex Funnel With Handle Funnel-Flex, W227 (W227)
- QUICKCABLE Clamp Crimp, Neg, 2 Gauge, PK5 (4002-005N)
- QUICKCABLE SB Lock Box (126207-001)
- QUICKCABLE Lawn/Garden Post Cap, Black, PK50 (501030-050)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5723-360-005R)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit (302106-2002)
- QUICKCABLE Strap Lug-To-Lug 4 Gauge, 18", PK25 (7404-025)
- Quickcable Automotive Battery Terminal Components & Parts