Shop All Automotive Battery Terminal Components & Parts
Quickcable
Solder Straight Lug, 2/0, 5/16", PK5
Mfr # 141118-005
Zoro # G1773541
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Solder
- Standards RoHS
- Type Fusion Heavy Wall Copper Tube Lugs - Starter/Ground Lug
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 141118-005
- Zoro # G1773541
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Connection Type | Solder |
Standards | RoHS |
Type | Fusion Heavy Wall Copper Tube Lugs - Starter/Ground Lug |
Includes | Fasteners |
Features | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals; Faster, Less Confusing and Less Costly than Multi-Component Solder Slug Programs |
Description
Solder Straight Lug,2/0,5/16",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 1/2 Ton Air/Hyd. Telescopic Trans. Jack - FASTJACK (72450B)
- A & I PRODUCTS End, Top Link; Tractor, Cat. II 18" x4" x4" (A-AL159972)
- PRONTO 1985-96 Buick/Cadillac/Chevy/Olds/Ect.. Air Filter, Pa4347 (PA4347)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35227 (35227)
- QUICKCABLE Bent Lug, 3/0, 3/8", 45 deg., PK5 (6430-005FV)
- QUICKCABLE Connector, 1 ga, 3/8", Side Terminal (100655-2001)
- QUICKCABLE Battery Box, Black, 20" Lx21" Wx12-1/2" H (120215-360-001)
- QUICKCABLE Sb/Safety Boot, 175A, PK25 (126412-025)
- QUICKCABLE Lead Add-On Connector, Pos, PK5 (5350-005P)
- QUICKCABLE Side Bolt Ratchet Tool, 5/16" (120195-2001)
- WESTWARD Battery Brush, 3-3/4 In L (1EFY1)
- Quickcable Automotive Battery Equipment