Shop All Automotive Battery Terminal Components & Parts
Quickcable
Solder Straight Lug, 1/0, 3/8", PK5
Mfr # 141127-005
Zoro # G1773657
product price: $28.35
/pk 5, $5.67/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Solder
- Standards RoHS
- Type Fusion Heavy Wall Copper Tube Lugs - Starter/Ground Lug
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141127-005
- Zoro # G1773657
- UPC # 017378103806
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1/0 ga. |
Connection Type | Solder |
Standards | RoHS |
Type | Fusion Heavy Wall Copper Tube Lugs - Starter/Ground Lug |
Includes | Fasteners |
Features | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals; Faster, Less Confusing and Less Costly than Multi-Component Solder Slug Programs |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Liftgate Cable, Coild, Single Pole, 12ft., W (81-2112)
- LISLE Coil-On Plug Spark Tester (20700)
- OTC Dodge/Jeep 4Wd Adapter Set (7894)
- VELVAC 12' Coiled Nylon Air Hose Assemblies, 022002 (022002)
- QUICKCABLE Red Top Post Straight Clamp, 6 Ga, PK5 (5721-005R)
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- QUICKCABLE Sb/Sbx Extraction Tool, Large (126901-001)
- QUICKCABLE Pos, Compression Flag Connector, 2/0 (5320-2001P)
- QUICKCABLE Charging Clips, Red/Black, 10A (602020-2002)
- QUICKCABLE Center Mount Cross Bar Hold Down (302202-001)
- VELVAC Flared Butt Connector 1/0 Ga (058021)
- Quickcable Automotive Battery Equipment