Shop All Flux Dispensers
Quickcable
Solder Slug, Bag, PK5
Mfr # 5531
Zoro # G5254304
product price: $5.45
/pk 5, $1.09/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contents Flux
- Application Die Cast and Copper Battery Lugs
- Melting Range (Deg.) 361
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5531
- Zoro # G5254304
- Country of Origin United States
- Category Flux Dispensers
Details
Item | Solder Slug |
Gauge | 4 |
Contents | Flux |
Application | Die Cast and Copper Battery Lugs |
Melting Range (Deg.) | 361 |
Container Type | Bag |
Description
Solder Slug, 4 Gauge, Contents Flux, Melting Range (Deg.) 361, Container Type Bag, Die Cast and Copper Battery Lugs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES ADAPTOR CGA 590 X 580 (815)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1103-1)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/8", PK50 (22063003HC)
- ANGLO AMERICAN TOOLS Grip-On 7 Axial Grip Ll Plier (Epoxy) (GR91507)
- QUICKCABLE Solder Slug, Bag, PK5 (5535)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- QUICKCABLE Solder Pellets, Bag, PK5 (5533)
- QUICKCABLE Solder Pellets, Bag, PK5 (5532)
- QUICKCABLE Solder Slug, 4 Gauge, PK50 (5531-050)
- QUICKCABLE Solder Slug, 2/0, PK50 (5535-050)
- CHEMTRONICS Pen, Dispensing, 9 G (CW8200)
- Quickcable Flux Dispensers