Shop All Flux Dispensers
Quickcable
Solder Pellets, Bag, PK5
Mfr # 5537
Zoro # G5254322
original price:
$23.10
16% off
new price: $19.29
/pk 5, $3.86/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Die Cast and Copper Battery Lugs
- Melting Range (Deg.) 361
- Container Type Bag
- Contents Flux
- Gauge 4/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5537
- Zoro # G5254322
- Country of Origin United States
- Category Flux Dispensers
Details
Item | Solder Pellets |
Application | Die Cast and Copper Battery Lugs |
Melting Range (Deg.) | 361 |
Container Type | Bag |
Contents | Flux |
Gauge | 4/0 |
Description
Solder Pellets, 4/0 Gauge, Contents Flux, Melting Range (Deg.) 361, Container Type Bag, Die Cast and Copper Battery Lugs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Headgear (TTADFHGG)
- CAMCO TWO STAGE REGULATOR-HORIZONTAL WITH POL, CLAMSHELL (59333)
- HARRIS Solid Wire Solder, Lead Free, 430 F (SB61/2POP)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 10 lb. (30XN82)
- QUICKCABLE Solder Slug, Bag, PK5 (5531)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- QUICKCABLE Solder Slug, 4 Gauge, PK50 (5531-050)
- QUICKCABLE Solder Slug, Bag, PK5 (5535)
- QUICKCABLE Solder Slug, 2/0, PK50 (5535-050)
- QUICKCABLE Solder Pellets, Bag, PK5 (5533)
- Quickcable Flux Dispensers