Shop All Flux Dispensers
Quickcable
Solder Pellets, Bag, PK5
Mfr # 5536
Zoro # G5254331
product price: $16.89
/pk 5, $3.38/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Die Cast and Copper Battery Lugs
- Container Type Bag
- Melting Range (Deg.) 361
- Gauge 3/0
- Contents Flux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5536
- Zoro # G5254331
- Country of Origin United States
- Category Flux Dispensers
Details
Item | Solder Pellets |
Application | Die Cast and Copper Battery Lugs |
Container Type | Bag |
Melting Range (Deg.) | 361 |
Gauge | 3/0 |
Contents | Flux |
Description
Solder Pellets, 3/0 Gauge, Contents Flux, Melting Range (Deg.) 361, Container Type Bag, Die Cast and Copper Battery Lugs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Pilot Light (WDW1508)
- LINCOLN ELECTRIC Tapered Contact Tip 350A, 0.045 (KP2744-045T-B100)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Gray (906GY)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- QUICKCABLE Solder Pellets, Bag, PK5 (5532)
- QUICKCABLE Solder Pellets, Bag, PK5 (5534)
- QUICKCABLE Solder Pellets, Bag, PK5 (5533)
- QUICKCABLE Solder Slug, 4 Gauge, PK50 (5531-050)
- QUICKCABLE Solder Slug, 2/0, PK50 (5535-050)
- QUICKCABLE Solder Slug, Bag, PK5 (5531)
- GROTE Solder Pellet with Flux, Green, PK25 (84-9602)
- Quickcable Flux Dispensers