Shop All Flux Dispensers
Quickcable
Solder Pellets, Bag, PK5
Mfr # 5533
Zoro # G5260927
original price:
$7.75
9% off
new price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Die Cast and Copper Battery Lugs
- Gauge 1
- Contents Flux
- Container Type Bag
- Melting Range (Deg.) 361
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5533
- Zoro # G5260927
- Country of Origin United States
- Category Flux Dispensers
Details
Item | Solder Pellets |
Application | Die Cast and Copper Battery Lugs |
Gauge | 1 |
Contents | Flux |
Container Type | Bag |
Melting Range (Deg.) | 361 |
Description
Solder Pellets, 1 Gauge, Contents Flux, Melting Range (Deg.) 361, Container Type Bag, Die Cast and Copper Battery Lugs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 316L Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L093-1DP)
- LINCOLN ELECTRIC MIG Welding Wire, ER4047, 3/64", 16 lb (EDS28417)
- LENCO Lenco 380-01030 Af-25 Electrode Holder (380-01030)
- DYNAFLUX Tufcote Dual Purpose Safety/Cover Lens, 4-1/2"X5-1/4" (UVT02)
- QUICKCABLE Solder Pellets, Bag, PK5 (5534)
- QUICKCABLE Solder Pellets, Bag, PK5 (5537)
- QUICKCABLE Solder Pellets, Bag, PK5 (5532)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- QUICKCABLE Solder Slug, Bag, PK5 (5535)
- QUICKCABLE Solder Slug, 4 Gauge, PK50 (5531-050)
- GROTE Solder Pellet with Flux, Orange, PK25 (84-9605)
- Quickcable Flux Dispensers