Shop All Automotive Battery Terminal Components & Parts
Quickcable
Solder Clamp, Pos, 4/0, PK5
Mfr # 406340-005P
Zoro # G0667657
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Straight Clamp
- Application Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
- Type Fusion Copper Die Cast Straight Clamp
- Features Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 406340-005P
- Zoro # G0667657
- UPC # 017378406426
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Clamp, Pos, 4/0, PK5 |
Gauge | 4/0 ga. |
Connection Type | Straight Clamp |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Type | Fusion Copper Die Cast Straight Clamp |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs |
Includes | Fasteners |
Standards | cUL; UL Standard; RoHS |
Polarity | Positive |
Description
Solder Clamp,Pos,4/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge259 replacement light bulb lamp, 10PK (GE259 GE GENERAL ELECTRIC G.E)
- ZEPHYR Large Lok-Fast Hi-Lok Removal Pliers (ZHP-200)
- CPS PRODUCTS Pag Oil Cartridge 1234Yf (46 Viscosity) 8Oz (488046YF)
- SPEC-D TUNING 03-07 Infiniti G35 2Dr Projector Headlights (LHP-G35032SM-SQ-RS)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7910-360-001F)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Stud, Non-Ins, M Tab, 250"/#10, PK100 (169137-100)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK25 (5737-025R)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", 90 deg., PK10 (5954-010FL)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7853-001)
- ACDELCO Spacer -Battery Terminal, 12354951 (12354951)
- Quickcable Automotive Battery Terminal Components & Parts