Shop All Automotive Battery Terminal Components & Parts
Quickcable
Solder Clamp, Pos, 1 and 2 Gauge, PK5
Mfr # 406301-005P
Zoro # G0667060
product price: $28.69
/pk 5, $5.74/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga. and 2 ga.
- Connection Type Straight Clamp
- Application Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
- Type Fusion Copper Die Cast Straight Clamp
- Standards cUL; UL Standard; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 406301-005P
- Zoro # G0667060
- UPC # 017378406259
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Clamp, Pos, 1 and 2 Gauge, PK5 |
Gauge | 1 ga. and 2 ga. |
Connection Type | Straight Clamp |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Type | Fusion Copper Die Cast Straight Clamp |
Standards | cUL; UL Standard; RoHS |
Includes | Fasteners |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs |
Polarity | Positive |
Description
Solder Clamp,Pos,1 and 2 Gauge,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Medium Duty Inflator 10-90 PSI - 2 PSI Increments (TF3000)
- CAR DEALER DEPOT Fade Away Dressing, Restores Original Shine (616)
- TRAMEC SLOAN Glad Hand Seal, Standard, Blk, PK10 (GH-SEAL)
- CTA MANUFACTURING SKT LUG NUT FLIP 18.5MM X 19.5MM (CTA4221)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- QUICKCABLE Sight Hole Lug, 4Gauge, 3/8", PK5 (8904-005F)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK50 (5953-050HV)
- QUICKCABLE Solder/Crimp Thimble, 2/0 (214907-001)
- QUICKCABLE Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple (200207-396-025)
- QUICKCABLE Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk (200106-396-025)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 35In L (84-9264)
- Quickcable Automotive Battery Equipment