Shop All Automotive Battery Terminal Components & Parts
Quickcable
Solder Clamp, Neg, 4/0, PK5
Mfr # 406340-005N
Zoro # G0667620
product price: $38.99
/pk 5, $7.80/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Straight Clamp
- Standards cUL; UL Standard; RoHS
- Polarity Negative
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 406340-005N
- Zoro # G0667620
- UPC # 017378406402
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Clamp, Neg, 4/0, PK5 |
Gauge | 4/0 ga. |
Connection Type | Straight Clamp |
Standards | cUL; UL Standard; RoHS |
Polarity | Negative |
Includes | Fasteners |
Type | Fusion Copper Die Cast Straight Clamp |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Description
Solder Clamp,Neg,4/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- GATES Accessory Drive Belt Idler Pulley, 38019 (38019)
- BUYERS PRODUCTS 49 Inch Modular Light Bar (8 Amber Modules) (88930492)
- MTD Wheel Comp - Tille (934-04654)
- QUICKCABLE Adapter Nut, 5/16", PK10 (6024-010)
- QUICKCABLE Clamp Crimp, Neg, 1 Gauge, PK5 (4001-005N)
- QUICKCABLE Battery Filler, 2 qt. Jug (120161-2001)
- QUICKCABLE On/Off Switch (309101-001)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5723-360-005R)
- QUICKCABLE Nut, 9/25 In, Copper, PK25 (6701T)
- WESTWARD Lug, 2/0ga, 3/8 In, Crimp/Solder, PK25 (23YZ96)
- Quickcable Automotive Battery Equipment