Shop All Automotive Battery Terminal Components & Parts
Quickcable
Solder Clamp, Neg, 2/0, PK5
Mfr # 406320-005N
Zoro # G0667998
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Straight Clamp
- Application Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
- Features Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
- Type Fusion Copper Die Cast Straight Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 406320-005N
- Zoro # G0667998
- UPC # 017378406204
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Clamp, Neg, 2/0, PK5 |
Gauge | 2/0 ga. |
Connection Type | Straight Clamp |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs |
Type | Fusion Copper Die Cast Straight Clamp |
Standards | cUL; UL Standard; RoHS |
Includes | Fasteners |
Polarity | Negative |
Description
Solder Clamp,Neg,2/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 3/16 x 1/16 In (VS68NTA-3-1)
- AUTOTEX Wiper Motor, J3 Series, 12V, 55nm Torque (G138)
- RDS 95 GAL L-SHAPED TRANSFER FUEL TANK (70388)
- BUYERS PRODUCTS 3-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 35 Inch (RS3Y)
- QUICKCABLE Copper Lug, 4/0, 1/2", 90 deg., PK50 (5958-050HL)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7753-001)
- QUICKCABLE Clamp Crimp, Pos, 4 ga., PK5 (4004-396-005P)
- QUICKCABLE Tab Insulator, Black, Tp 8-2 Gauge, PK25 (5743-025B)
- QUICKCABLE Single Hole Std Cone (214921-001)
- QUICKCABLE Stud, Non-Ins, Double M Tab, .250"/#10, PK25 (169138-025)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005B)
- Quickcable Automotive Battery Terminal Components & Parts