Shop All Automotive Battery Terminal Components & Parts
Quickcable
Solder Clamp, Neg, 1 and 2 Gauge, PK5
Mfr # 406301-005N
Zoro # G0667042
product price: $25.99
/pk 5, $5.20/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga. and 2 ga.
- Connection Type Straight Clamp
- Type Fusion Copper Die Cast Straight Clamp
- Standards cUL; UL Standard; RoHS
- Application Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 406301-005N
- Zoro # G0667042
- UPC # 017378406297
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Clamp, Neg, 1 and 2 Gauge, PK5 |
Gauge | 1 ga. and 2 ga. |
Connection Type | Straight Clamp |
Type | Fusion Copper Die Cast Straight Clamp |
Standards | cUL; UL Standard; RoHS |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs |
Polarity | Negative |
Includes | Fasteners |
Description
Solder Clamp,Neg,1 and 2 Gauge,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Wiper Linkage Bushing Replacement, 49469 (49469)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- AUTOTEX Wiper Motor, 12V, 2-1/2" Shaft, 2 Speed (4R2.12-19S2.R110D)
- GATES Premium OE Micro-V Belt - Alternator and Air Conditioning, K050420 (K050420)
- QUICKCABLE Universal, Top Post Terminal, PK50 (5588-050U)
- QUICKCABLE Side Terminal Conversion Cable (5505-2002)
- QUICKCABLE Universal, Top Post Terminal, PK10 (5588-2010U)
- QUICKCABLE Butt Splice, Copper, 1/0, PK50 (6654-050)
- QUICKCABLE Terminal Protector, Red, Black, 4 Ga (5720-2002)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-100)
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- Quickcable Automotive Battery Terminal Components & Parts